Beli oil flow meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wipro Flow Meter 4 Digit (Meter Aliran)atribut:
- Color: Black
- Minimum Work Pressure (MPa): 0.35
- Inlet & Outlet (inch): 1.5
- Type: NPT
- Flow Rate (L/minute): 20-150
- KOFLOC Compact Size Flow Meter (Meter Aliran)atribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- Master Flex Flow Meter (Meter Aliran)Deskripsi:Read more easily with 16% magnification of scale.Correlated flowmeters feature a generic scale-reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applicationsEach flowmeter consists of a heavy-walled glass flowtube mounted in a frame with white acrylic back plate (1/8" thick). Aluminum Flowmeters are economical and good for general use with noncorrosive gases and liquids. Brass Flowmeters are economical and good for use with water. 316 Stainless Steel Flowmeters feature excellent chemical compatibility. Select a flowmeter with a high-resolution valve for superior flow rate control-ideal for low-flow applications or for any application where you need precise flow control. All flowmeters come with correlation data sheets for water and air at standard temperature and pressure (STP). We can also supply calibration data for oxygen, nitrogen, hydrogen, helium, CO2, argon, other liquids and gases, and for conditions other than STP - call our Application Specialists for more information.
- Nitto Seiko Small Oil Meter (Meteran Oli)Deskripsi:A completely new type of compact design and inexpensive oil-only flow meter that uses a liquid crystal counter on the display.A wide range of measurement with a flow rate range of 1: 125 (heavy oil) is possible. The minimum flow rate is also 2L / h (heavy oil) with ultra-high sensitivity.The moving part of the weighing part has a simple structure with only a rotor. The display uses a liquid crystal counter and is maintenance-free.The LCD counter is powered by a lithium battery. No external power supply is required. In addition, the battery has a long life of 7 years or more.Wide flow range.Built-in small strainer at the inlet and outlet of the flow meter. Removes impurities when connecting pipes and prevents rotor non-rotation.atribut:
- Body Material: ADC+Surface Treatment
- Rotor Material: Special Carbon
- Kerosene Flow Range (L/hour): 10-250
- Heavy Oil Flow Range (L/hour): 2-250
- Compatible Fluid: Kerosene, Light Oil, Heavy Oil, And Other Oils
- Connection Diameter: G3 / 8
- Maximum Working Pressure (MPa): 0.7
- Accuracy: Within ± 1.0%
- Display: LCD Counter 8 Digits
- External Dimensions (mm): 66x66x122
- Function: With Count Reset
- Minimum Scale (L): 0.01
- Maximum Display (L): 999999.99
- Battery Type: Lithium Battery
- Battery Life: More Than 7 Years
- Operating Temperature Range (°C): Fluid Temperature: -10 to +55
- Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)Deskripsi:A compact and lightweight resin flow meter for air (AIR) / nitrogen gas (N2).atribut:
- Withstand Voltage (MPa): 0.7
- Maximum Operating Temperature (°C): 65
- AS ONE Liquid Flow Meter (Meter Aliran)Deskripsi:A buoy type flowmeter made of polycarbonate with excellent visibility and durability.It is a design with little protrusion of the surface when installing.A flow control valve is attached.
- TOKICO Oil Flow Meter (Meter Aliran)atribut:
- Size (inch): 2 (50mm)
- Maximum Temperature (°C): 100
- Maximum Pressure (MPa): 1
- Flow Range Continue (m³/hour): 0.25 ~ 13
- Intermit (m³/hour): 0.25 ~ 15
- Weicon Allround Sealing Sprayatribut:
- Size (ml): 400
- NEW FLOW Plastic Flow Meter (Meter Aliran)atribut:
- Needle Valve: With
- Dwyer Variable Area Flow Meter (Meter Aliran)Deskripsi:Panel-mount variable area flow meters for air and compressed gas measure the flow rate of media traveling through a system. Panel mount meters and sensors install perpendicular a pipe within a system or mounted on a panel board (with the proper fittings) alongside other instruments to provide several readings in one location.atribut:
- Body Material: Polycarbonate
- Connection Type: FNPT
- Flowmeter Type: Variable Area
- Includes Flow Rate Adjustment Knob: Yes
- Maximum Media Temperature (°F): 130
- Maximum Operating Pressure (psi): 100
- Media Temperature Range (°F): 130
- Mounting Location: Panel Mount
- Mounting Orientation: Vertical
- O-Ring Materials: Buna-N; Neoprene
- Product Type: Variable Area Flowmeter
- Standards: EU Directive 2011/65/EU; RoHS II Compliant
- Wetted Material: Aluminium, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide
- FILL-RITE Nutating Disc Flow Meter & Totalizer (Meter Aliran)Deskripsi:Nutating disc totalizers for fuels measure the total volume of compatible fuels (e.g., gasoline, kerosene, diesel) moved by a system. These totalizers provide accurate and repeatable measurements of low-viscosity liquids in low-flow rate applications.atribut:
- Flowmeter Type: Paddlewheel
- Includes Flow Rate Adjustment Knob: Yes
- Includes Pressure Gauge: No
- Includes Totalizer: Yes
- Mounting Location: Inline
- Mounting Orientation: Universal
- O-Ring Materials: Buna-N
- Pulse Rate (pulses/gal): 10
- Rotor Material: PPS
- Shaft Material: Stainless Steel
- BenGas Mechanical Flow Meter (Meter Aliran)atribut:
- Accuracy (%): +/- 1
- Media: Diesel/gasoline/kerosene
- FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran)Deskripsi:Inline turbine totalizers for DEF (diesel exhaust fluid) measure the total volume of liquid moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
- STAHLWERK Flow Meter (Meter Aliran)Deskripsi:Flowmeter untuk regulator Argon
- TRUSCO Tarpaulin Flame-Retardant Prevention (Terpal)Deskripsi:Lightweight and improves usability.High strength and excellent light transmittance.It is a sheet with little generation of dioxins at incineration.Use:Fire resistant sheet for construction of painting. All types of covers.atribut:
- Color: White
Daftar Harga oil flow meter Terbaru October 2026
| Wipro Flow Meter 4 Digit (Meter Aliran) | Rp1.399.900 |
| KOFLOC Compact Size Flow Meter (Meter Aliran) | Rp3.599.900 |
| Master Flex Flow Meter (Meter Aliran) | Rp5.499.900 |
| Nitto Seiko Small Oil Meter (Meteran Oli) | Rp7.599.900 |
| Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran) | Rp2.699.900 |
| AS ONE Liquid Flow Meter (Meter Aliran) | Rp2.299.900 |
| TOKICO Oil Flow Meter (Meter Aliran) | Rp86.999.900 |
| Weicon Allround Sealing Spray | Rp329.900 |
| JTC Flow Meter Digital (Meter Aliran) | Rp6.299.900 |
| NEW FLOW Plastic Flow Meter (Meter Aliran) | Rp1.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P103076861-1.jpg)
/P102957365-1.jpg)
/p3P108379903-1.jpg)
/hlP106630633-1.jpg)
/7oP105225276-1.jpg)
/1uP105246066-1.jpg)
/dlP111349489-1.jpg)
/P101532462-1.jpg)
/cjP107886451-1.jpg)
/0fP107802015-1.jpg)
/nsP109555856-1.jpg)
/8oP109558312-1.jpg)
/P102045534-1.jpg)
/qeP109558950-1.jpg)
/P103081298-1.jpg)
/ddP106947481-2.jpg)
/llP109555777-1.jpg)
/P101000249-1.jpg)
/a4P108134364-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)